Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180756

MPN #: R5ADG-5813KD-071

Rousseau Metal® R5ADG-5813KD-071 Heavy Duty Modular Cabinet, 9 Drawers, Light Gray

Product Description
Rousseau Metal R5ADG-5813 Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 30"W w/Divider and Lock, Light Gray

This Heavy-Duty Cabinet has 9 drawers (9 at 6"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Light Gray. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$3,399.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3399.00
Buy 6 units - 10 units
3229.00Save $170.00 (5%)
Buy 11+ units
3129.00Save $270.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height60 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorLight Gray
Number of Drawers9
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5ADG-5813KD-071
Drawer Quantity (Drawer Height)9(6")
Base TypeForkliftable Frame
BrandRousseau Metal