Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB2350477

MPN #: ALTO908002-F09

California Umbrella 9' Patio Umbrella, Venture Series, Silver Pole, Olefin Navy

Product Description
California Umbrella 9' Patio Umbrella - Olefin Navy - Silver Pole - Venture Series

The Venture Series is made to serve the enterprising spirit in our line of products. It is the essential commercial umbrella, bold in its materials, classic in its appearance, and driven to perform. Starting with a double wall thickness to set a robust foundation, everything in the Venture series is designed for work.

Olefin fabrics form an opening selection of shade fabrics in our line. These textiles are world renowned for quality and affordability, coupled with versatility in creating woven yarn combinations that achieve an ever expanding selection of color expression and finish. Olefin fabrics are made from synthetic fibers that are typically more robust than cheaper organics, for sustained outdoor use while retaining a sensitivity to cost.

Features:

  • Canopy Material: Olefin Fabric
  • Simple and efficient pulley-lift system.
  • Eight heavy duty fiberglass ribs for superior stability.
  • Aluminum hub and housing.
  • 2 Section aluminum pole with over 2mm wall thickness.
  • Reinforced rib joints.
  • Stainless steel hardware and pulleys.
  • Double wind vent.
  • Recommend using protective cover.
  • Base sold separately.
  • 1 Year color retention and corrosion resistance warranty on fabric.
  • Umbrella frame protected by a one year warranty against defects.


PROMOTIONAL PRICE
$249.95

was $279.95
Save $30.00 (11%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Height103 in
Weight20 lbs
Size9 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorNavy
Open/Close MethodManual
TiltNo
Pole Color FamilySilver Anodized
Pole MaterialAluminum
Manufacturers Part NumberALTO908002-F09
CollectionVenture
ShapeOctagon
Top MaterialOlefin
BrandCalifornia Umbrella

Warranty

Warranty1 Year