Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB2350653

MPN #: ALTO758117-5476

California Umbrella 7.5' Patio Umbrella, Venture Series, Bronze Pole, Sunbrella, Heather Beige

Product Description
California Umbrella 7.5' Patio Umbrella - Heather Beige - Bronze Pole - Venture Series

The Venture Series is made to serve the enterprising spirit in our line of products. It is the essential commercial umbrella, bold in its materials, classic in its appearance, and driven to perform. Starting with a double wall thickness to set a robust foundation, everything in the Venture series is designed for work.

Sunbrella Brand Fabrics have been a consumer recognized symbol of performance for decades. These fabrics are built with a foundation of Acrylic yarn, the most resilient and solid material to put under the sun for prolonged exposure. Sunbrella brand acrylic is solution dyed offering an even longer lasting color retention rating than competing material sources.

Features:

  • Canopy Material: Sunbrella Fabric
  • Simple and efficient pulley-lift system.
  • Eight heavy duty fiberglass ribs for superior stability.
  • Aluminum hub and housing.
  • 2 Section aluminum pole with over 2mm wall thickness.
  • Reinforced rib joints.
  • Stainless steel hardware and pulleys.
  • Double wind vent.
  • Protective cover recommended.
  • Base sold separately.
  • 5 Year color retention and corrosion resistance warranty on fabric.
  • Umbrella frame protected by a one year warranty against defects.


PROMOTIONAL PRICE
$349.95

was $389.95
Save $40.00 (10%)
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height96 in
Weight19 lbs
Size7-1/2 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorBeige
Open/Close MethodManual
TiltNo
Pole Color FamilyBronze
Pole MaterialAluminum
Manufacturers Part NumberALTO758117-5476
CollectionVenture
Rib MaterialFiberglass
ShapeOctagon
Top MaterialSunbrella Acrylic
BrandCalifornia Umbrella

Warranty

Warranty1 Year