Features:
- Label heavy equipment and large parts
- Use to color code inventory
- Self-locking seal makes this cable tie tamper evident
- Tensile strength: 120 lbs
- 100 per case
Model # :WBB3203878
MPN #: CTID86
Weights & Dimensions
| Length | 9 |
| Width | 1/4 in |
| Tensile Strength | 120 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 100 |
| Color | Yellow |
| Manufacturers Part Number | CTID86 |