- 9mm waterproof (IP67) camera head
- Gooseneck cable retains configured shape
- Four high visibility LED lights
- 39" (1m) cable length
- REED R8500-RCH 9mm Replacement Camera Head
Weights & Dimensions
| Length | 4-1/2 |
| Width | 1 in |
| Height | 4-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Description | R8500 Video Inspection Camera |
| Color | Black |
| Manufacturers Part Number | R8500-RCH |
| Operating Temperature | -4 to 158°F |
| Brand | REED Instruments |