Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3161536

MPN #: R2170

REED Thermal Imaging Camera, 320 x 240 Infrared Resolution

Product Description
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work.

Features:
  • 320 x 240 infrared resolution (76,800 pixels)
  • 3-1/2" color IPS display
  • Built-in dual LED flashlight
  • Choice of 7 color palettes
  • Intuitive on-screen measurement tools
  • 4 image modes (Thermal, Visual Image, Picture-in-Picture, Fusion (Thermal Blending)
  • High and Low temperature spot and alarm indicators
  • IP54 and 6-1/2' (2m) drop tested
  • 4x digital zoom
  • Rechargeable Li-ion battery
  • Tripod mountable for continuous long-term monitoring
  • View, analyze stored data and generate reports or project in real-time
  • Low battery indication and auto shut off
  • Temperature Range:-40 to 752°F (-40 to 400°C)
  • Accuracy: ±3.6°F (2°C) or ±2% of reading, for ambient temperature at 77°F (25°C)
  • Resolution: 0.1°F/°C/K
What's included with the REED R2170:
  • Thermal Imaging Camera
  • USB (Type-C) Cable
  • Power Adapter
  • 2 x Rechargeable Batteries
  • 32GB Micro SD Card
  • Hard Carrying Case
Ideal Applications for the REED R2170:
  • Home and building inspection
  • Plant and general maintenance
  • Electrical and mechanical inspection
  • Predictive maintenance
  • HVAC/R and plumbing
  • Automotive maintenance
  • Solar panel inspection
  • Equine and veterinary
  • PCBA inspection
  • Road construction


PRICE
$1,495.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8
Width3-13/16 in
Height10-3/16 in
Weight1 lbs

Product Details

Battery Type3.7 V / 5200 mAh Rechargeable Lithium-Ion
Charging Time4 Hours
Battery Life3.5 Hours
ColorBlue
Operating Temperature32 to 122°F
Accuracy±3.6 °F
DescriptionThermal Imaging Camera
Manufacturers Part NumberR2170
Batteries3.7V/5200mAh Rechargeable Li-Ion Battery
BrandREED Instruments

Warranty

Warranty1

Compliance & Certifications

CertificationsCE, UKCA, IP54