- Stainless Steel Shaft
- Cushion grip will not slip in oily or wet hands
Williams® Telescoping Inspection Mirror with Stainless Steel Shaft, 2-1/4" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Weight | 0.2 lbs |
Product Details
| Manufacturers Part Number | JHW40253 |
| Description | Telescoping Inspection Mirror with Stainless Steel Shaft |
| Color | Silver |
| Brand | Williams |