Room Dividers
Select
Room dividers are used in a variety of commercial, hospitality, educational, and medical settings. Fabric upholstered room dividers are portable, easy to set up, and can be arranged in different configurations. Antimicrobial medical room dividers provide privacy and minimize germ contact. Plastic and vinyl room dividers are lightweight and easy to position. Fire resistant and ballistic room dividers are made of acoustical fire resistant fabric.
Filters
Width
Height
Mobile or Stationary
Number Of Panels
Color
Material
Fabric Upholstered Room Dividers

Fabric upholstered room dividers help maximize the use of space in any school, office, hotel, and more. Dividers are simple to set up and can easily be moved and arranged in different ways when needed. Wide variety of sizes and colors are available.
| Compare | Image | Width | Height | Mobile or Stationary | Material | Color | Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 53 in | 48 in | Stationary | Polyethylene Terephthalate/Acrylic | Black/Gray | Modular Room Divider | Luxor | T9FB3253447 | $499.95 | ||
![]() | 53 in | 48 in | Stationary | Polyethylene | Gray | Modular Room Divider | Luxor | T9FB3120590 | $485.95 | ||
![]() | 69 in | 48 in | Mobile | Fabric | Summer Blue | Folding Room Divider | Screenflex | T9FB226455 | as low as $799.00 Save $66.00 (8%) | ||
![]() | 70 in | 48 in | Stationary | Polyethylene Terephthalate/Acrylic | Black/Gray | Modular Room Divider | Luxor | T9FB3253392 | $649.00 | ||
![]() | 70 in | 48 in | Stationary | Polyethylene Terephthalate/Acrylic | Silver/Gray | Modular Room Divider | Luxor | T9FB3253374 | $679.00 | ||
![]() | 70 in | 48 in | Stationary | Recycled Polyethylene Terephthalate/Wood Grain | Brown/Black | Modular Room Divider | Luxor | T9FB3253360 | $689.00 | ||
![]() | 70 in | 48 in | Stationary | Recycled Polyethylene Terephthalate | Dark Gray | Modular Room Divider | Luxor | T9FB3253377 | $815.00 | ||
![]() | 70 in | 48 in | Stationary | Wood Grain | Oak Grain | Modular Room Divider | Luxor | T9FB3253408 | $439.95 | ||
![]() | 120 in | 48 in | Mobile | Fabric | Folding Room Divider | Versare | T9FB1954221 | $2,425.00 | |||
![]() | 289 in | 48 in | Mobile | Fabric | Charcoal Black | Folding Room Divider | Screenflex | T9FB226385 | $2,135.00 |
Showing 1-10 of 88 results
Plastic & Vinyl Room Dividers

Plastic and vinyl room dividers are easy to arrange and help provide sectioned-off areas to create more efficient use of your space. Some models feature sound-absorbing panels allowing for increased privacy. Some portable room dividers are also mobile with casters. Available in several sizes, colors, and finishes.
Showing 1-10 of 20 results

PET Room Dividers
Clear Room Dividers

Clear room dividers are ideal for establishing sectioned off areas in offices and classrooms. Swivel casters grant swift mobility across many surfaces so they can be moved whenever necessary. Dividers are easy to set up and can be placed next to each other to create larger sectioned off areas. Available in a variety of sizes.
Showing 1-10 of 26 results
Antimicrobial Medical Room Dividers

Medical room dividers are ideal for providing privacy in healthcare and medical environments. Screen fabric is treated with an antimicrobial coating to provide minimal germ contact. Room dividers are easy to set up and move around when needed. Available with either 3 or 5 panels in a wide variety of colors.

Whiteboard Room Dividers

Ballistic Safety Room Dividers
Fabric Fire Resistant & Ballistic Room Dividers

Fire-resistant room dividers are designed to provide protected sectioned off areas. Made of acoustical fire resistant fabric, and a metal frame these room dividers provide long lasting durability and protection. Ballistic room dividers are mobile and available in various sizes which allows you to customize and rearrange privacy areas when needed.
Showing 1-10 of 90 results

















