Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WBB2265448

MPN #: FSL689-DV

Screenflex 9 Panel Portable Room Divider, 6'8" H x 16'9" W, Fabric Color: Navy

Product Description
Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.



PRICE
$2,049.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
2049.00
Buy 11 units - 20 units
1949.00Save $100.00 (5%)
Buy 21+ units
1889.00Save $160.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width201 in
Height80 in
Weight148 lbs
Wheel Diameter3 in
Thickness3/4 in
Panel Width29-1/2 in

Product Details

Assembly RequiredNo
Number of Panels9
TypeFolding Room Divider
Frame Color FamilyBlack
ColorNavy Blue
Wheel TypeRubber
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialFabric
DescriptionPortable Room Divider
Package Quantity1
FeaturesFull Fabric
Frame MaterialMetal
Manufacturers Part NumberFSL689-DV
WindowNo
BrandScreenflex

Warranty

Warranty3 yr