- High Leverage - We designed the keys to be longer to increase leverage where it matters
- Two Measures of Tolerance Control - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- Made From 6150 Steel - We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- Corrosion-Resistant Finish - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion. To test the finish of our keys, we wipe them with isopropyl alcohol to remove oil, then submerge them in a 1% saltwater solution for 45 hours. The keys are then rinsed with tap water and air dried
- Clear Markings - Tekton L-key sizes are marked in two ways-with a high-visibility laser marking and a stamped marking
- Quick-Access L-Key Slots - The keys rest in slots, making it easy to take the tools in and out without resistance.Each slot is made to fit a specific L-key size
- Easy to Lift - Handles on either side of the rack make it easy to lift out of a drawer
- Materials - The rack is made from 12 gauge steel with a textured powder-coat finish
- 9-pc. flat end hex keys: 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- 9-tool hex L-key rack with label sheet
Tekton 9 Piece Flat End Hex L-Key Set with Rack, 11MM-19MM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 11MM-19MM |
Product Details
| Type | Hex L-Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | KLX92201 |
| Brand | Tekton |