9X1 1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc Coated. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Model # :WB133701
MPN #: WPFI0-901500-100T
#9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc Coated- Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$9.58was $13.50
Save $3.92 (29%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #9 |
| Head | Flat ft |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc Coated |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | WPFI0-901500-100T |