QSD-B Universal Size Divider, 2"W x 5"H, Plastic, Black w/Gold Letters - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Universal Size Dividers - 2"W x 5"H. Fits round, square and rectangular hangrails. Black with gold lettering. Package of 100. Specify: Small, Medium or Large.
PRICE
$63.00 Sold in packages of 100 / $0.63 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5 in |
Product Details
| Type | Hanger Accessory |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Universal Size Divider, Black with Gold Letters |
| Color | Black |
| Manufacturers Part Number | QSD-B |
| Brand | Nahanco |
Warranty
| Warranty | 30 days |