Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Corner Guards are easy to apply with peel-and-stick adhesive backing.
Knuffi 90-Degree Corner Bumper Guard, Type A, 196-3/4"L x 1-9/16"W, Black, 60-6700-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 196-3/4 in |
| Width | 1-9/16 in |
| Height | 1 in |
| Weight | 4 lbs |
| Diameter | 1 in |
Product Details
| Type | Corner Bumper Guard |
| Color | Black |
| Series | A |
| For Use With | 60-6784, 60-6787 |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Corner Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6700-3 |
| Shape | Rounded |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |