L.H.Dottie® 90 Degree Liquid Tight Connector, Zinc Die Cast, 3/4", 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
90° Die Cast Liquid Tight Connectors accommodate bends or turns in conduit runs and are used to connect metallic and non-metallic liquid tight conduit to a box or enclosure. Material: Zinc Die Cast
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 in |
Product Details
| Type | Liquid Tight Connector |
| Package Quantity | 10 |
| Description | 90 Degree Die Cast Liquid Tight Connector |
| Manufacturers Part Number | LT9075 |
| For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
| Brand | L.H.Dottie |