L.H.Dottie® 90 Degree PVC Liquid Tight Connector, 1", 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PVC Liquid Tight Connectors are used to connect non-metallic liquid tight conduit and flexible non-metallic tubing to enclosures. They are manufactured with UV rated plastic and will protect against rain, liquids, and oils. Material: Nylon PA66
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Trade Size | 1 in |
Product Details
| Type | Liquid Tight Connector |
| Material | Nylon |
| Package Quantity | 5 |
| Manufacturers Part Number | NLT90100 |
| Fitting Type | Connector |
| Brand | L.H.Dottie |