Kee Klamp® Fittings
90° Side Outlet Tee
Most frequently paired with Type 20 to give a 90° corner joint for the middle rail of safety railing and other rectangular structures. The upright passes through the fitting.
Kee Safety® 90° Side Outlet Tee, 2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Side Outlet Tee |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 21-9 |
| Fitting Type | Tee |
| Angle | 90° |
| Brand | Kee Safety |