Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448146

MPN #: 21-5

Kee Safety® Kee Klamp 90° Two Socket Tee, 3/4" Diameter

Product Description
Kee Klamp® Fittings
90° Side Outlet Tee

Most frequently paired with Type 20 to give a 90° corner joint for the middle rail of safety railing and other rectangular structures. The upright passes through the fitting.
PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
26.95
Buy 11 units - 25 units
25.95Save $1.00 (4%)
Buy 26+ units
24.95Save $2.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-1/16 in
Nominal Pipe Size3/4 in

Product Details

Assembly RequiredNo
Type2 Socket Tee
Pipe Outer Diameter1-1/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number21-5
Fitting TypeTee
Angle90°
BrandKee Safety