The 90 series of double box-end wrenches from Beta Tools have a deep offset 12-point ring at each end. Each wrench fits 2 different metric (mm) size fasteners for double the size coverage. The deep offset and angled handle (75° from the bolt centerline) help to reach inaccessible areas.
Beta 90 Double End Deep Offset Box End Wrench, 12 Points, 12mm x 14mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 |
| Weight | 0.2 lbs |
| Size | 12 x 14 in |
| Opening Size | 12 x 14 in |
Product Details
| Type | Offset Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | 000900030 |
| Opening Type | Double Box |
| Brand | Beta |
| Points | 12 |