Beta 90 Double End Deep Offset Box End Wrench, 12 Points, 20mm x 22mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
The 90 series of double box-end wrenches have a different metric (mm) size on either end for twice the coverage and versatility. The deep offset and angled handle (75° from the bolt centerline) allow for easier access in hard-to-reach areas and better leverage in confined areas. The 12-point ring ends allow for a secure grip on the entire head of a bolt or nut, reducing the risk of rounding. Offset box wrenches are often used on automotive engines, machinery, or plumbing where bolts are recessed or surrounded by other components. One end of this wrench fits metric fasteners with an 20mm hex or 12-point head, and the other end fits a 22mm hex or 12-point head.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Size | 20 x 22 mm in |
| Opening Size | 20 x 22 mm in |
Product Details
| Type | Offset Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | 900051 |
| Opening Type | Double Box |
| Brand | Beta |
| Points | 12 |