The 90 series of double box-end wrenches have a deep offset 12-point ring at each end. Each wrench fits 2 different SAE (fractional inch) size fasteners for double the size coverage. The deep offset and angled handle (75° from the bolt centerline) assists with access in hard to reach areas.
Beta 90 Double End Deep Offset Box End Wrench, 12 Points, 5/8" x 3/4" Opening
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 |
| Weight | 0.5 lbs |
| Size | 5/8 x 3/4 in |
| Opening Size | 5/8 x 3/4 in |
Product Details
| Type | Offset Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Double Box |
| Manufacturers Part Number | 000900227 |
| Brand | Beta |
| Points | 12 |