Beta 90 Deep Offset Box End Wrench Set in Tool Roll, 12 Points, 6mm x 7mm to 20mm x 22mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
The 90 series of double box-end wrenches have a deep offset 12-point ring at each end. Each wrench fits 2 different metric (mm) size fasteners for double the size coverage. The deep offset and angled handle (75° from the bolt centerline) assists with access in hard to reach areas. This 8-piece metric wrench set comes in a durable cloth tool rollup with quick clip straps for easy storage and organization. This set includes sizes 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22 mm.
PRICE
$149.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 3 lbs |
| Size | 6 x 7 to 20 x 22 in |
| Opening Size | 6 x 7 to 20 x 22 in |
Product Details
| Type | Offset Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Opening Type | Double Box |
| Manufacturers Part Number | 000900156 |
| Brand | Beta |
| Points | 12 |