Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875498

MPN #: 899004

Justrite 90 Gallon 2 Door, Manual, Pesticide Cabinet, 43"W x 34"D x 65"H, Green

Product Description
Safe, secure storage of pesticides, herbicides, fertilizers, flammables and other turf chemicals.
Pesticides present a substantial danger to people and the environment when improperly stored. Safety cabinets that are specifically designed to house these types of chemicals offer features including sturdy double-wall, 18-gauge steel construction with 1-1/2" of air space and dual flame-arresting vents. Three-point automatic latch with keyed lock prevents unauthorized access. Steel shelves, fitted with corrosion-resistant polyethylene trays, are adjustable on 3" (77mm) centers to accommodate a wide variety of containers.
Improve safety and convenience and reduce the risk of accidental poisoning and fires. Pesticide safety cabinets aid in segregation and allow liquids to be stored at the worksite, eliminating the potential for drips and spills during the transfer of pesticides. Dissimilar pesticides stored separately prevent one pesticide from contaminating another or accidental use of the wrong chemical. Includes a limited warranty of 10 years.

PRICE
$3,033.45

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth34 in
Height65 in
Weight436 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves2
Door TypeManual Close
MaterialSteel
Number of Shelves2
Construction TypeAssembled
Manufacturers Part Number899004
BrandJustrite
TypePesticide
Shelf Capacity350 lbs
ColorGreen
SeriesSure-Grip EX™
Handle TypeRecessed
StyleStandard
Capacity(18) 5 Gallon Cans
Number of Doors2
Package Quantity1
Number of Compartments3
Base TypeFrame

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA