- Controlled Room Temperature Cabinet
- Purpose-built design: Designed and purpose-built to support manufacturer recommendations for storage of pharmacy, medication, and vaccines within 20° - 25°C (68° - 77°F) as defined by USP
- > +/-1.5°C Variation: The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
- Stable operation: Designed to maintain a set temperature, even when ambient room temperature is as cold as 68°F or as high as 86°F
- Antimicrobial silver ion-coated handle
- Adjustable temperature: Intuitive controls let you adjust the interior temperature between +2 to +8ºC
- Temperature alarm
- Remote alarm contacts
- Automatic defrost with adjustable cycle defrost
- Access port: Includes a pre-installed 1/2" probe hole in the right interior wall to allow easier connection to user-provided monitoring equipment
- Open door alarm: Alarm will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
- Audible power failure alarm: Battery-powered alarm sounds if the power connection is interrupted
- Sensor failure alarm: Audible and visual alarm warns if the sensor is disrupted
- Password protection: Control panel requires password entry to adjust the parameters beyond the set point
- Microprocessor control panel: Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
- Resettable min/max display
- Factory-installed lock: Keyed lock conveniently located towards the top of the door for added security (2 keys included)
- Adjustable plastic-coated wire shelves for improved circulation Multiple shelf positions spaced at 1/2" to accommodate virtually any size
- Hospital grade cord with 'green dot' plug Secure three-pronged cord for added unit safety
- Durable interior: Walls are constructed from white powder coated metal for added strength and improved temperature retention
- Interior light: Energy efficient LED lighting with internal on/off switch
- Self-closing door
- Double pane tempered glass door
- Right hand door swing: For this unit with the door opening from the other side, order with option "LHD" or as SKU ARG1PV456LHD
- Magnetic door gasket: Quality door gaskets ensure a tight seal for energy savings and improved performance
- Extended warranty
- 2 years parts and labor/5 years compressor
- Eco-Friendly: Using environmentally friendly hydrocarbons refrigerants for a greener footprint
- Usage stickers: Ships with removable warning stickers for "DO NOT UNPLUG," "DO NOT ADJUST TEMPERATURE," and "DO NOT STORE PERSONAL ITEMS"
- Additional choices: Solid and glass door choices available from 1 to 15 cu.ft. Browse the Pharma-Vac series for more information
- Versatile design
- 100% CFC free: Environmentally friendly design without ozone-damaging chemicals
- CARB Compliant: Eco-friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations
Accucold Upright Controlled Room Temperature Cabinet, 15 Cu.Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,325.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 24-3/8 in |
| Height | 72 in |
| Weight | 205 |
Product Details
| Cabinet Color Family | Arctic White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 7 |
| Door Type | Glass |
| Door Swing | RHD, Factory Reversible |
| Defrost Type | Automatic, Cycle |
| Chamber Color Family | White |
| Number of Shelves | 7 |
| Manufacturers Part Number | ARG15PV-CRT |
| Brand | Accucold |
| Type | Controlled Room Temperature Cabinet |
| Shelf Type | Wire |
| Horsepower | 2.95 HP |
| Color | White |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | 2°C to 8°C |
| Style | Upright |
| Capacity | 15 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Door Style | Swinging Glass Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, ETL-C |
| ADA Compliant | Yes |