Dash Kits are the perfect spill kit for quick response. These wheeled kits can be strategically placed or moved at high speed to the spill location. These kits are less expensive and lighter than traditional poly overpack spill kits.
ESP 90 Gallon HazMat Wheeled DASH Spill Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 24 in |
| Height | 42 in |
| Weight | 70 |
| Pillow Size | 10 x 10 in |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Container Size | 90 gal |
| Pad Size | 16 x 18 in |
| Absorbency Weight | Heavy |
Product Details
| Wheels | Yes |
| Shelf Life | 2 yr |
| Container Material | Polyethylene |
| Pillows | 8 |
| Drum Capacity | 90 gal |
| Manufacturers Part Number | DASH-H90 |
| Brand | Spilfyter |
| Type | Chemical Spill Kit |
| Color | Yellow |
| Socks | 20 |
| Capacity/Absorption Gallons | 90 gal |
| Pads | 150 |
| Fluids Absorbed | Hazardous Materials |
| Package Quantity | 1 |
| Description | HazMat Wheeled DASH Kit |
| Container Type | Wheeled Drum |
| Number of Pads | 150 |
| Number of Gloves | 2 Pairs |
Warranty
| Warranty | 1 yr |