Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670677

Global Industrial™ Universal Spill Drum Kit, 95 Gallon

Product Description
✓ Large spill capacity
✓ Includes a large assortment of pads, socks, and pillows
✓ Universal for the absorption of oil and water-based liquids

Respond to large spills in the workplace with the Global Industrial™ Universal 95 Gallon Drum Spill Kit. This kit is designed for high capacity spill response and features a 94-gallon UN/DOT overpack drum with lid which can be stored indoors or outdoors. The spill kit has a combination of absorbents included that will contain and recover a 95-gallon spill of oil and water-based fluids and includes the basic equipment needed to handle the clean-up process. Ideal for warehouses, commercial and industrial manufacturing settings. 1-Year Limited Warranty.

Kit also includes:

  • 100 absorbent pads
  • 46 absorbent socks (6 3''x10' and 40 3'' x4')
  • 8 absorbent pillows
  • 2 pairs of nitrile gloves
  • 2 pairs of goggles
  • 5 disposal bags
  • 1 emergency guidebook
  • PRICE
    $789.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    789.00
    Buy 4+ units
    749.00Save $40.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length32 in
    Width32 in
    Height40 in
    Weight90 lbs
    Pillow Size18 x 18 in
    Sock Size3 x 48 and 3 x 120 in
    PerforationsYes
    Container Size94 gal
    Pad Size16 x 18 in
    Absorbency WeightHeavy

    Product Details

    WheelsNo
    Shelf Life2 yr
    Container MaterialPolyethylene
    Pillows5
    Drum Capacity94 gal
    Manufacturers Part Number670677
    BrandGlobal Industrial
    TypeUniversal Spill Kit
    ColorYellow
    Socks45
    Capacity/Absorption Gallons95 gal
    StyleSpill Kit
    Pads100
    Fluids AbsorbedUniversal
    Package Quantity1
    DescriptionSpill Drum Kit
    Container TypeDrum
    Number of Pads100
    Number of Gloves2 Pairs

    Warranty

    Warranty1 yr