Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202559

MPN #: 3035EK

Spilfyter® Grab & Go® Oil Only Value Spill Kit, 4 Gallon Capacity, Pack of 5

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with oil only sorbents for petroleum-based spills
  • Easy to store and transport, making it ideal for use in tight spaces or vehicles
  • Ready-to-use for small to medium-sized spills, ensuring minimal downtime and easy cleanup
  • Handle makes it easy to just grab the kit and go
  • Cost effective for facilities requiring multiple kits at various locations
Kit Contents:
  • (1) Yellow Bag with Zipper & Handle
  • (10) Absorbent pads
  • (2) 3" x 48" socks
  • (1 pr.) Nitrile gloves
  • (1) Disposable bag with Tie
  • (1) Instruction sheet


PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Height20 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size4 gal

Product Details

TypeOil Only Spill Kit
ColorWhite
WheelsNo
Container MaterialPlastic
Socks2
Capacity/Absorption Gallons4 gal
StyleSpill Kit
Pads10
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity4 gal
Manufacturers Part Number3035EK
Container TypeBag
Number of Pads10
Number of Gloves1 Pair
BrandSpilfyter