Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212372

MPN #: 7100004706

3M™ 90 Hi-Strength Adhesive, Clear, 5 Gallon Drum

Product Description
Fast-Acting, Long Lasting 3M™ Hi-Strength 90 Bulk Spray Adhesive is a long-time member of 3M™ portfolio of go-to, every day-use adhesives considered by many to be necessary at the factory. Recognized worldwide, this spray adhesive has demonstrated its reliability in countless applications. For many, "getting the job done" is just a spray away. This spray adhesive offers a high initial grab, sufficient bonding range and fast dry time. The high-solids content provides higher per square foot coverage than competing spray adhesives. The combination of maximum-strength bond and clean appearance make it ideal for projects of all kinds.

Recommended Applications:
  • General industrial maintenance and repair projects
  • Large surface bonding of wood laminates, MDF and other substrates
  • Bonding for interior construction applications such as insulation, HVAC, office partitions and more
  • Bonding for tilt-up construction
An All-Around Adhesive 3M™ Hi-Strength 90 Bulk Spray Adhesive is capable of forming extremely strong bonds on a wide array of materials, including paper, cardboard, fabric and insulation. It also works well with plastic, metal, wood and much more. 3M™ Hi-Strength 90 Bulk CA Spray Adhesive- Low VOC 25% is CARB compliant and eligible for LEED credits. This spray adhesive has been proven to work well for projects both large and small, from crafting to construction. Unlike any Glue When 3M™ Hi-Strength 90 Bulk Spray Adhesive was designed, we aimed to overcome the obstacles faced when applying the existing glues on the market. By inventing what can be considered a unique, spray glue, 3M™ was capable of providing a self-contained adhesive solution that saves both time and money.

PRICE
$549.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5

Product Details

TypeSpray Adhesive
Package Quantity1
ColorTransparent
Manufacturers Part Number7100004706
For Use WithMetal, Plastics, Wood
Brand3M