Outpak Washout Construction Washout W/o Lid Polypropylene, 260 Gallon, 72"L x 72"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Outpak's 6'x6'x12"H All-Weather Washout is specifically designed to accommodate pump trucks. Made from heavy-duty, woven poly propylene with a polyethylene liner, it can endure the worst climates and remain on site for months at a time. It includes 5 to 1 safe working load lifting straps. An optional rainfly can be attached. Great for concrete, paint, drywall mud, stucco and mortar. Folds flat for easy storage and transport. Capacity: 1.33 cubic yards/260 gallons. Includes Polyethylene Liner.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Height | 12 in |
| Size | 260 Gallon |
Product Details
| Assembly Required | No |
| Type | Construction Washout |
| Color | Orange |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Capacity | 260 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 950-12360AW-BOT |
| Brand | Outpak Washout |