Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212407

MPN #: 7000000893

3M™ Scotch-Weld™ CA40 Instant Adhesive, Clear, 1 fl oz - Pkg Qty 12

Product Description
Pinch for a Precise Drop or Squeeze for a Steady Bead Our 3M™ Scotch-Weld; Instant Adhesive CA40 is a glue that is easily applied with a thin bond line from a squeeze bottle and cures quickly. This cyanoacrylate adhesive is dispensed from a flexible container; pinch a precise drop or squeeze for a steady bead. Recommended Applications

Features:
  • Gasket attachment
  • Small joint assembly
  • Jewelry assembly Orthopedics and footwear
  • Creates a Strong, Durable, Long-Lasting Bond
  • Once applied, our 3M™ Scotch-Weld Instant Adhesive CA40 typically reaches handling strength in under 20 seconds, with a full cure achieved in 24 hours
This keeps jobs moving quickly and may help improve workplace productivity. Once a full cure is achieved, the glue achieves a strong, durable and lasting bond, with overlap shear strength over 2,000 psi. Understanding Instant Adhesives Instant adhesives are cyanoacrylate based formulas that are strong, fast-acting glues used in industrial and household applications. In general, they are an acrylic resin that rapidly polymerizes in the presence of moisture, forming long, strong chains, joining the bonded surfaces together.

Cyanoacrylate adhesives should be applied thinly, with pressure put on the bond for a few seconds, to ensure that the reaction proceeds rapidly and a strong bond is formed within a reasonable time. 3M™ instant adhesives apply right from the container and rapidly reach handling strength at room temperature. Commonly referred to as a super glue, a single drop per square inch can bond many plastics, rubbers, metals, wood and more. An instant adhesive from 3M™ set a Guinness World Record in 2012 for the strongest glue by lifting an 8.1 metric ton forklift in the air for one hour. Bringing Better Ideas to the Surface through Science and Innovation In our 3M™ Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

PRICE
$767.40  Sold in packages of 12 / $63.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1

Product Details

TypeAdhesive
Package Quantity12
ColorTransparent
Manufacturers Part Number7000000893
For Use WithMetal, Plastics, Rubber, Wood
Brand3M