Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3204054

MPN #: BW516S16PHCR

90% Recycled Perforated Air Bubble Roll, 16"W x 375'L x 5/16" Bubble, Gray

Product Description
Environmentally Friendly bubble rolls that maintains the integrity of your packages.

Features:
  • Made with at least 90% recycled material
  • Small bubble for enhanced product protection
  • Features patented nylon barrier technology to hold air longer
  • Lightweight for cost-effective shipping


PRICE
$275.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length375
Width16 in
Bubble Size5/16 in

Product Details

TypePerforated
MaterialPolyethylene
Package Quantity1
ColorGray
Manufacturers Part NumberBW516S16PHCR
RecyclableYes