Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203628

MPN #: BW12S24P24HR

90% Recycled Perforated Air Bubble Roll, 24"W x 250'L x 1/2" Bubble, Gray, 2/Pack

Product Description
Environmentally Friendly bubble rolls that maintains the integrity of your packages.

Features:
  • Made with at least 90% recycled material
  • Small bubble for enhanced product protection
  • Features patented nylon barrier technology to hold air longer
  • Lightweight for cost-effective shipping


PRICE
$219.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250
Width24 in
Bubble Size1/2 in

Product Details

TypePerforated
MaterialPolyethylene
Package Quantity2
ColorGray
Manufacturers Part NumberBW12S24P24HR
RecyclableYes