Eclipse Tools 900-098-BU Cable Tie, Hook Tape, 8"L x 1/2"W, Blue, 25/Pk
Write a Review
|
Questions & Answers (0)
Product Description
8" Blue, 25 PK.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 0.5 in |
| Max Bundle Diameter | 2.13 in |
Product Details
| Type | Hook & Loop |
| Material | Hook & Loop |
| Package Quantity | 25 |
| Description | Cable Tie, Hook Tape |
| Color | Blue |
| Manufacturers Part Number | 900-098-BU |
| Brand | Eclipse |