Eclipse Tools 902-019 Cable Tie, 4" x 1/8", Black, 100 Pcs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Width | 1/8 in |
| Size | 4" x 1/8" |
Product Details
| Material | Nylon |
| Package Quantity | 100 |
| Description | Cable Tie |
| Color | Black |
| Manufacturers Part Number | 902-019 |
| Brand | Eclipse |
Related Products
Features Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications. Made from durable nylon 6/6 material. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Serviceable through temperatures -40 to 85 °C (-40 to 185 °F). UL recognized component listing E125869. Meets UL 94 V-2 flammability classification. Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk Features Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications. Made from durable nylon 6/6 material. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Serviceable through temperatures -40 to 85 °C (-40 to 185 °F). UL recognized component listing E125869. Meets UL 94 V-2 flammability classification. Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry ...
Features Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications. Made from durable nylon 6/6 material. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Serviceable through temperatures -40 to 85 °C (-40 to 185 °F). UL recognized component listing E125869. Meets UL 94 V-2 flammability classification. Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
Features Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications. Made from durable nylon 6/6 material. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Serviceable through temperatures -40 to 85 °C (-40 to 185 °F). UL recognized component listing E125869. Meets UL 94 V-2 flammability classification. Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
Features Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications. Made from durable nylon 6/6 material. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Serviceable through temperatures -40 to 85 °C (-40 to 185 °F). UL recognized component listing E125869. Meets UL 94 V-2 flammability classification. Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.