- Make the toughest cut of meat into a juicy, flavorful masterpiece
- 48 stainless steel razor sharp blades penetrate any cut of meat with ease
- Tenderizing meat, poultry or fish
- Use prior to marinating which will allow spices and flavors to be absorbed quickly and deeply
- Easy to use
- No assembly required
Mr. Bar-B-Q 90009 - Meat Tenderizer, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 10-3/16 in |
| Height | 8 in |
| Weight | 8 lbs |
Product Details
| Handle | Plastic |
| Package Quantity | 1 |
| Description | Professional, Meat Tenderizer, Red |
| Manufacturers Part Number | 90009 |
| Brand | Mr. Bar-B-Q |