Alpha 9000i RGB Indoor LED Message Sign, Full Color, 9660RGB
Write a Review
|
Questions & Answers (0)
Product Description
Alpha 9000i RGB series LED displays provide sharp, bright, full-color graphics. Easily mount to a wall or hang from a ceiling, the 9000i RGB Series is your ticket to effective indoor digital messaging.
PRICE
$6,945.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-3/8 in |
| Width | 3-3/16 in |
| Height | 10-11/16 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Various |
| Type | LED Message Sign |
| Power Source | 120 VAC |
| Mounting Location | Wall, Ceiling |
| Includes | Alphanet Player, Mounting Hardware |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 153926 |
| Brand | Alpha |
Warranty
| Warranty | 1 yr |