Brady® Traffic Control Paddle, 2 Sided, Stop/Slow Sign, Aluminum, 18"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Traffic Control Paddles are extremely durable providing years of on-the-job use. 12" L handle. Aluminum, Black on Orange, White on Red, 18 in H x 18 in W, STOP SLOW. Traffic Control Paddle: Aluminum, Black on Orange, White on Red, 18 in H x 18 in W, STOP SLOW.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18"H x 18"W |
| Handle Length | 12" |
Product Details
| Sign Legend | Stop/Slow |
| Type | Reflective |
| Color | Black/Orange, White/Red |
| Material | Aluminum |
| Description | Stop/Slow |
| Legend Heading | Caution |
| Manufacturers Part Number | 57754 |
| Shape | Octagon |
| Brand | Brady |