Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249504

MPN #: 124508

Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H

Product Description
Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments. Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage. Printed with durable inks and clear-coat protection for fade resistance. Withstands wind, rain, sunlight and high temperatures. Sign: Aluminum, White on Red, 24 in H x 24 in W, STOP: SOUND HORN PROCEED WITH CAUTION.

PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height24 in
Size24" x 24"
Thickness.035 in

Product Details

Material PropertyRigid
Sign LegendStop - Sound Horn Proceed With Caution
TypeSound Horn
ColorWhite/Red
Mounting LocationCorner Holes
IlluminationNot Illuminated
MaterialAluminum
Legend HeadingCaution
FeaturesAbrasion-Resistant;Chemical-Resistant
LaminatedNot Laminated
Manufacturers Part Number124508
Indoor/OutdoorOutdoor Use
Reflective TypeNon-Reflective
Min Service Temperature-40 °F °F
Max Service Temperature230 °F °F
ShapeOctagon
BrandBrady