Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2369666

MPN #: 17594

Ergodyne® 9003 ProFlex® Certified Lightweight Anti-Vibration Gloves, Black, Large

Product Description
ProFlex® 9003 Certified Lightweight Anti-Vibration Gloves are certified to EN ISO 10819: 2013 Anti-Vibration, designed with a unique chloroprene rubber palm pad and extremely lightweight 10-gauge cotton/nylon knit construction for a comfortable fit, unbeatable dexterity and ultimate breathability.

The pre-curved design fits with the natural shape of your hand for greater flexibility and less fatigue while working. Third-party tested and certified to meet the requirements of EN ISO 10819: 2013 Anti-Vibration for maximum protection against the permanent damage that vibration, shock and palm impact can bring. These protective gloves are great for riveting, sanding, deburring, demolition, drilling/mining, oil/gas refining, heavy construction, assembly/fabrication, and more.

PRICE
$53.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Thickness3/4 in
Gauge10 ga

Product Details

Abrasion Level3
TypeAnti-Vibration Gloves
ColorBlack
ApplicationRiveting, Sanding, Deburring, Demolition, Drilling/Mining, Oil/Gas Refining
SeriesProFlex 9003
Cuff StyleElastic
Palm MaterialRubber Pad
Closure TypeElastic
Finger StyleFull Finger
MaterialCotton Nylon Knit, Rubber
Puncture Resistance2
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number17594
WaterproofNo
Coating MaterialNatural Rubber
BrandErgodyne

Compliance & Certifications

EN 3883242X
CertificationsANSI S2.73-2014/ISO 10819:2013