Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135511

MPN #: 18102

Ergodyne® Proflex 925WP Performance DIR Thermal Waterproof Gloves, S, Lime, 1 Pair

Product Description
ProFlex® 925WP Performance Dorsal Impact-Reducing Thermal Waterproof Gloves

Features:
  • Dual-zone 3M Thinsulate Insulation
  • Waterproof/windproof breathable membrane insert
  • Material - Mesh
  • Full TPR armor + technical foam for max protection
  • Dual-layer AX Suede-reinforced gripping palm
  • Armortex-reinforced thumb saddle and index finger
  • Padded neoprene cuff with reflective binding
  • Pull-on tab with ID space to write wearer's name
  • EN 388: 3323 X P
  • Patented


PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
Thickness2 in

Product Details

TypeWaterproof Gloves
ColorGreen
ApplicationCold Weather Work, Oil/Gas Drilling, Extraction & Refining, Mining, Demolition
SeriesProFlex 925WP
Cuff StylePadded
ProtectionCold Temperature Protection, Dorsal Protection, Waterproof
Palm MaterialSuede
Closure TypePull On
Finger StyleFull Finger
MaterialNeoprene, Suede
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number18102
Lining MaterialThinsulate
WaterproofYes
Coating MaterialAX Suede
BrandErgodyne

Compliance & Certifications

EN 3883323 X P
CertificationsEN 388: 3323 X P