Global Industrial
Model # :WB708351S
Global Industrial™ PVC Dot Knit Gloves, Double-Sided, Black, Small, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
Double-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
PROMOTIONAL PRICE
$3.99was $12.25
Save $8.26 (67%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Size | S |
| Gauge | 7 ga |
Product Details
| Type | Dot Knit Gloves |
| Color | Black |
| Application | Dry Environments |
| Cuff Style | Elastic Knit Wrist |
| Dot Style | 2 Sided |
| Material | Polycotton |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 708351S |
| Lining Material | Unlined |
| Coating Material | PVC |
| Brand | Global Industrial |