Beta 900/55Z 52 Tooth Reversible Ratchet with Rotating Handle, 1/4" Drive
Write a Review
|
Questions & Answers (0)
Product Description
The 900/58 ratchet handle from Beta Tools not only works as a standard ratchet driver, by swinging the handle back and forth to loosen or tighten, but when you're in a tight spot, just rotate the bi-material handle instead of swinging it. The handle turns a full 360 degrees, turning the 1/4" square drive as it goes. The 52-tooth count ratchet mechanism requires just 7 degrees of take-up for use in confined spaces. Turning the handle drives the head through the ratchet, allowing you to use just a partial twist at a time instead of spinning it all the way around. The ratchet head has a reversing ring for fingertip control and accepts any 1/4" square drive socket or accessory. A socket release button on the back of the head ensures that your socket stays on until you want it to come off.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Weight | 0.4 lbs |
| Drive Size | 1/4 in |
Product Details
| Manufacturers Part Number | 009000884 |
| Description | Reversible Ratchet |
| Brand | Beta |