Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079179

MPN #: EX206-045UB

C.S. Unitec EX206-045UB Combination Wrench, Copper Beryllium, 19/32"

Product Description
C.S. Unitec EX206-045UB Combination Wrench, Copper Beryllium, 19/32"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8"
Size19/32"

Product Details

Measuring SystemFractional
ColorCopper
Manufacturers Part NumberEX206-045UB
BrandC.S. Unitec
Points12