Beta 900 M/55 Reversible Ratchet with Metal Handle, 1/4” Drive
Write a Review
|
Questions & Answers (0)
Product Description
The 900M/55 compact ratcheting drive handle from Beta Tools has a round-section, all-metal handle with a bright polished finish for easy clean-up. The standard toggle reversing mechanism is easy to operate with one hand and works with any standard 1/4" square drive socket.
PRICE
$74.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Weight | 0.2 lbs |
| Drive Size | 1/4 in |
Product Details
| Manufacturers Part Number | 009000905 |
| Description | Reversible Ratchet |
| Brand | Beta |