- Ideal for protecting head from lacerations, minor bumps and bruises in areas that do not require certified safety helmets
- 4-point injection-molded pin-lock suspension adjusts from head sizes 6-1/2 - 7.75
- Moisture wicking brow pad is removable, washable and replaceable
- Flat front design easily accommodates personal gear such as lights or badges
- Does not meet ANSI/ISEA Z89.1 requirements
- Not a hard hat
ERB® 901 Bump Cap with 4-Point Pin-Lock Suspension, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Bump Cap |
| Shell Material | HDPE |
| Package Quantity | 12 |
| Description | 901 Bump Cap with 4-Point Pin-Lock Suspension |
| Color | White |
| Series | 901 |
| Manufacturers Part Number | 19020 |
| Suspension | Pin-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z89.1 |