- Pin-Lock Replacement Suspension
- Fits the Bump Cap
- 4-point injection-molded suspension
- Adjusts to head sizes 6-1/2 - 7-3/4
- Does not meet ANSI/ISEA Z89.1 requirements
ERB® I-95 4 Point Plastic Replacement Suspension For 67 & 901 Bump Caps, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.00 Sold in packages of 12 / $4.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Suspension |
| Material | Polyethylene |
| Package Quantity | 12 |
| Description | Bump Cap Replacement Suspension |
| Color | Gray |
| Manufacturers Part Number | 19120 |
| Suspension | 4-Point Polyethylene |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z89.1 |