- 100% cotton ball cap with ABS shell cap insert
- Protects against lacerations, minor bumps and bruises in areas that do not require certified safety helmets
- Hook & loop head size adjustment
- Vent holes for breathability
- 913 shell is not interchangeable with other ball caps
- Does NOT meet ANSI/ISEA Z89.1 requirements
- Not a hard hat
ERB® 913 Ball Cap Bump, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$213.00 Sold in packages of 12 / $17.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ball Cap |
| Ventilation | Yes |
| Package Quantity | 12 |
| Description | 913 Ball Cap Bump |
| Color | Black |
| Series | 913 |
| Manufacturers Part Number | 19403 |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z89.1 |