Don-Jo Mfg Door Viewer Polished Brass.
Don Jo DV 90-605 Door Viewer, 160°, 1/2"Installation Hole, Polish Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.00 Sold in packages of 10 / $7.20 ea
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Fits Door Thickness | 1-3/8 to 2 in |
| Mounting Hole Diameter | 1/2 in |
Product Details
| Type | 1/2 Installation Hole |
| Viewing Angle | 160° ° |
| Interior or Exterior Use | Interior/Exterior |
| Color | Polish Brass |
| Finish | Polished Brass |
| Material | Brass |
| Description | Door Viewer |
| Package Quantity | 10 |
| Manufacturers Part Number | DV 90-605 |
| View Dimensions | 160° |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |