Prime-Line® Latch Shield, U 9481, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line® Latch Shield, U 9481, Anodized Aluminum.
Secures against forced entry. Use on inswing or outswing doors. Shield mounts to door for outswing applications or to door frame for inswing applications. Some mortising required for inswing application. Designed to fit rim cylinder night locks. For residential, commercial and industrial use. Includes: shield and 4 #6 x 1" Phillips flat head screws. Extruded aluminum with anodized aluminum finish.
Secures against forced entry. Use on inswing or outswing doors. Shield mounts to door for outswing applications or to door frame for inswing applications. Some mortising required for inswing application. Designed to fit rim cylinder night locks. For residential, commercial and industrial use. Includes: shield and 4 #6 x 1" Phillips flat head screws. Extruded aluminum with anodized aluminum finish.
PRICE
$20.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 13/16 in |
| Weight | 0.2 lbs |
| Door Thickness | 1-3/8 - 1-3/4 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Finish | Anodized Aluminum |
| Material | Extruded Aluminum |
| Description | Door Protector |
| Color | Anodized Aluminum |
| Manufacturers Part Number | U 9481 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 Year Limited |