- 4" lengths
- 1/16" - 60 Pcs
- 3/32" - 35 Pcs
- 1/8" - 25 Pcs
- 3/16" - 20 Pcs
- 1/4" - 10 Pcs
- 3/8" - 10 Pcs
Eclipse Tools 902-355 Heat Shrink Tubing, 4"L, Black, 160 Pcs
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Diameter | Assorted (1/16, 3/32, 1/8, 3/16, 1/4, 3/8) in |
Product Details
| Type | 2 to 1 |
| Number of Pieces | 160 |
| Package Quantity | 1 |
| Description | Heat Shrink Tubing |
| Color | Black |
| Manufacturers Part Number | 902-355 |
| Brand | Eclipse |