- Provides maximum reliability for insulating and protecting wire, cables and terminations.
- High impact, abrasion and corrosion resistance.
- Submersible and great for direct burial installations.
- Inner adhesive bonds to plastics, rubber, neoprene, steel, polyethylene.
- Continuous operating temperature: -55 C (-67 F) - 125 C (257 F).
- Shrink temperature: 120 C (250 F).
Gardner Bender HWT-0722 Heat Shrink Tubing, 3/4" - 7/32"
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Diameter | 3/4 Before, 7/32 Finished in |
Product Details
| Type | Heavy Wall |
| Material | Polyolefin |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | HWT-0722 |
| Brand | Gardner Bender |